RL4LS9FSD2W1EWH - 4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM

Halo

  • $26.92 (Each)
  • $26.92 (Each)

  • $107.68 (Per 4)

In-Stock: 21 available locally (Centennial, CO) ( change location)
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
RL4LS9FSD2W1EWH
Manufacturer
Halo
Manufacturer's Part Number
RL4LS9FSD2W1EWH
Description
4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM
4-Inch Recessed Led Retrofit Module, 600/900 Selectable Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/GTIN
080083257683 / 00080083257683
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.92 (Each)
Standard Packaging
$107.68 (Per 4)
Stock Availability
Centennial
21 (Check another store)
Denver
0
All Stores
1,153
Resources
Attachments
 
 
RL4LS9FSD2W1EWH - Specification Sheet
Images
 
 
RL4LS9FSD2W1EWH - Large Image
 
RL4LS9FSD2W1EWH - Large Image
 
RL4LS9FSD2W1EWH - Large Image
 
RL4LS9FSD2W1EWH - Large Image
 
RL4LS9FSD2W1EWH - Large Image
 
RL4LS9FSD2W1EWH - Large Image
Other Links
 
 
RL4LS9FSD2W1EWH - Other
 
RL4LS9FSD2W1EWH - Other
 
RL4LS9FSD2W1EWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Dimensions and Weight
Size
5.24 IN Length 3.23 IN Width 5.31 IN Height
Descriptions
Description
4" 11W LED RETRO 27K/3K/35K/4K/5K D2W 600/900LM
Extra Long Description
ECL RL4LS9FSD2W1EWH 4" RL, 600/900L
Long Description
4-inch recessed LED retrofit module, 600/900 selectable lumens (nominal), 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange.
Product Type
4" RL, 600/900LM, 5CCT, D2W, 120V
Special Features
Available in 4" and 6"
Additional Information
Fixture Type
Retrofit Kit
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL4LS9FSD2W1EWH
GTIN
00080083257683
UPC
080083257683
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL4 LED
Packaging
Weight per each
0.59
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
California Title 20;California Title 24;Energy Star;IC Rated;IECC Compliant;RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RL4LS9FSD2W1EWH.
Jump To:

Similar Items

Similar items are close alternatives to RL4LS9FSD2W1EWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat