RL560WH6827 - *Delsited* Halo 2700K Led Recessed Trim

Cooper Halo

  • $24.89 (Each)
  • $24.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH6827
Manufacturer
Cooper Halo
Manufacturer's Part Number
RL560WH6827
Description
*Delsited* Halo 2700K Led Recessed Trim
5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 2700 K, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083642175 / 00080083642175
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.89 (Each)
Resources
Images
 
 
RL560WH6827 - Small Image
 
RL560WH6827 - Large Image
Installation Sheets
 
 
RL560WH6827 - Installation Sheet
Attachments
 
 
RL560WH6827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
amperage rating
150m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Wattage
9.6W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Ballast Type
LED Driver
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Height
2.75 in
Width
8 Each
Length
8.0 in
Descriptions
Product Type
Halo RL56 WH 600LM 80CRI 2700K, C&I, HV
Description
HALO 2700K LED RECESSED TRIM
Long Description
5"/6" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 2700 K, White
Special Features
ENERGY STAR® certified, ENERGY STAR® certified
Manufacturer Information
Brand
HALO - RECESSED
Manufacturers Part Number
RL560WH6827
sub brand
RL56 600 Series, RL56 1200 Series
GTIN
00080083642175
UPC
080083642175
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RL56 LED
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Qualfied
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat