RL560WH6940R - *Delisted* 6" Led Retro 40K 600LM 90cri

Halo

  • $31.64 (Each)
  • $31.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH6940R
Manufacturer
Halo
Manufacturer's Part Number
RL560WH6940R
Description
*Delisted* 6" Led Retro 40K 600LM 90cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083711864 / 00080083711864
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.64 (Each)
Resources
Images
 
 
RL560WH6940R - Small Image
 
RL560WH6940R - Large Image
Attachments
 
 
RL560WH6940R - Specification Sheet
Brochures
 
 
RL560WH6940R - Brochure
Other Links
 
 
RL560WH6940R - Other
 
RL560WH6940R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Halo RL56 WH 600LM 90CRI 4000K, R, Vave
extra long description
ETNCL RL560WH6940R HALO RL56 WH 600
Description
*DELISTED* 6" LED RETRO 40K 600LM 90CRI
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL560WH6940R
sub brand
RL56 Series
GTIN
00080083711864
UPC
080083711864
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.08
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat