RL6069NLWHDMR - *Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM

Halo

  • $30.91 (Each)
  • $30.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL6069NLWHDMR
Manufacturer
Halo
Manufacturer's Part Number
RL6069NLWHDMR
Description
*Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM
6-Inch All-Purpose Retrofit Led Module, 90 Cri Minimum, 2000K Night Light and White Tuning, Selectable CCT 2700K-5000K, Matte White Baffle, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083183029 / 00080083183029
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.91 (Each)
Resources
Attachments
 
 
RL6069NLWHDMR - Specification Sheet
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Images
 
 
RL6069NLWHDMR - Small Image
 
RL6069NLWHDMR - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.1 (at 120V)
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
6" Halo Nightlite DM, 5CCT, 120V
extra long description
CLS RL6069NLWHDMR 6" HALO NIGHTLITE
Description
*DELISTED* 6" LED DWNLT/NGHTLT 27K/3K/35K/4K/5K DM
Long Description
6-inch All-Purpose Retrofit LED module, 90 CRI minimum, 2000K Night Light and white tuning, selectable CCT 2700K-5000K, Matte white baffle, Direct Mount
Special Features
Sizes 4" and 6" canless installation, no housing required
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL6069NLWHDMR
GTIN
00080083183029
UPC
080083183029
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL Nightlight
Packaging
Weight per each
1.48
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
AIR-TITE (TM) Certified ASTM E283;Energy Star;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant;Damp Locations Listed;Wet Locations Listed;UL/cULus Listed;Washington State Energy Code
Mounting
Direct Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat