RL6069NLWHDMR - *Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM

Halo

  • $30.91 (Each)
  • $30.91 (Each)

In-Stock: 24 available at other locations ( find a store with stock)
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
RL6069NLWHDMR
Manufacturer
Halo
Manufacturer's Part Number
RL6069NLWHDMR
Description
*Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM
6-Inch All-Purpose Retrofit Led Module, 90 Cri Minimum, 2000K Night Light and White Tuning, Selectable CCT 2700K-5000K, Matte White Baffle, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083183029 / 00080083183029
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.91 (Each)
Stock Availability
Yukon
0 (Find nearest stock)
Oklahoma City
0
All Stores
24
Resources
Attachments
 
 
RL6069NLWHDMR - Specification Sheet
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Images
 
 
RL6069NLWHDMR - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RL6069NLWHDMR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.1 (at 120V)
Lamp Type
LED
Voltage Rating
120V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
*DELISTED* 6" LED DWNLT/NGHTLT 27K/3K/35K/4K/5K DM
Extra Long Description
CLS RL6069NLWHDMR 6" HALO NIGHTLITE
Long Description
6-inch All-Purpose Retrofit LED module, 90 CRI minimum, 2000K Night Light and white tuning, selectable CCT 2700K-5000K, Matte white baffle, Direct Mount
Product Type
6" Halo Nightlite DM, 5CCT, 120V
Special Features
Sizes 4" and 6" canless installation, no housing required
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL6069NLWHDMR
GTIN
00080083183029
UPC
080083183029
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL Nightlight
Packaging
Weight per each
1.48
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Direct Mount
Standard
AIR-TITE (TM) Certified ASTM E283;Energy Star;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant;Damp Locations Listed;Wet Locations Listed;UL/cULus Listed;Washington State Energy Code
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available
Conway
23 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of RL6069NLWHDMR.
Jump To:

Similar Items

Similar items are close alternatives to RL6069NLWHDMR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat