SEL17 - Led Emergency Light White Nicad Battery

Sure-Lites

  • $53.54 (Each)
  • $53.54 (Each)

  • $321.24 (Per 6)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
SEL17
Manufacturer
Sure-Lites
Manufacturer's Part Number
SEL17
Description
Led Emergency Light White Nicad Battery
Sel Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V Ac;277 V Ac, 0.003 A @ 277 V, 0.78 W, Led Lamp, Ceiling Mount/Wall Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.209 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083722143 / 00080083722143
Weight per unit
1.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.54 (Each)
Standard Packaging
$321.24 (Per 6)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
504
Resources
Images
 
 
SEL17 - Large Image
 
SEL17 - Large Image
Specifications Sheets
 
 
SEL17 - Specification Sheet
 
SEL17 - Specification Sheet
Other Links
 
 
SEL17 - Other
 
SEL17 - Other
 
SEL17 - Other
Attachments
 
 
SEL17 - Specification Sheet
Brochures
 
 
SEL17 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Current Rating
0.003 A @ 277 V
Lamp Type
LED
Material
Thermoplastic
Number Of Lamps
2
Voltage Rating
120 V ac;277 V ac
Wattage
0.78
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Height
5-3/8 in;137 mm
Length
11-1/8 in;283 mm
Size
12.813 IN Length 2.25 IN Width 6.0 IN Height
Width
1-3/4 in;45 mm
Descriptions
Description
LED EMERGENCY LIGHT WHITE NICAD BATTERY
Extra Long Description
ECL SEL17 LED EMERGENCY LIGHT, 17 F
Features
The Sure-Lites Emergency Light (SEL) series is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary adjustable accuLED optics, and a nickel cadmium battery. The Patent Pending easy hang feature reduces installation time and cost.
Long Description
SEL Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 60 Hz, 120 V ac;277 V ac, 0.003 A @ 277 V, 0.78 W, LED Lamp, Ceiling Mount/Wall Mount, 1-3/4 in Width, 11-1/8 in Length, 5-3/8 in Height, 1.209 lb
Product Type
SEL Emergency Light
Short Description
SEL Emergency Light, Nickel Cadmium, White
Special Features
Adjustable AccuLED Optics;Patented EZ Hang Feature Facilitates Fast Installation
Additional Information
Battery
True
Battery Type
Nickel Cadmium (NiCad)
Fixture Type
Emergency Light
Lumens
0
Mounting Type
Ceiling Mount;Wall Mount
Package Quantity
6 CT
Standards Met
UL924 Listed;NFPA 101 Compliant;NEC/OSHA Certified
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
SEL17
GTIN
00080083722143
UPC
080083722143
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight
1.209 lb
Weight per each
1.2099
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Ceiling or Wall Mounts Application
Frequency Rating
60 Hz
Mounting
Ceiling/Wall Mount
Standard
California Title 20;Damp Locations;NEC and CEC Compliant;NFPA 101 Compliant;OSHA Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SEL17.
Jump To:

Similar Items

Similar items are close alternatives to SEL17, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat