UC24T528 - 24" Undercounter 8W T5 30K Lamp Incl 120V

Metalux

  • $82.17 (Each)
  • $82.17 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UC24T528
Manufacturer
Metalux
Manufacturer's Part Number
UC24T528
Description
24" Undercounter 8W T5 30K Lamp Incl 120V
Fluorescent Lamp, 24.875 In Length, 5.375 In Width, 1.625 In Height, 120 V, 8 W, Instant Start Ballast, Instant, 2 Lamps, Stainless Steel Housing Material, Under Cabinet, 3.4 LB/Ea
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083594832 / 00080083594832
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.17 (Each)
Resources
Images
 
 
UC24T528 - Small Image
 
UC24T528 - Large Image
Attachments
 
 
UC24T528 - Specification Sheet
Other Links
 
 
UC24T528 - Other
Features
Lamp Wattage
8 W
Ballast Type
Instant Start
Number of Lamps
2
amperage rating
0.133 at (120V)
Voltage Rating
120V
Wattage
2/8W
Material
Steel
Lamp Type
T5
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Stainless Steel
Style
(blank)
Finish
white
Dimensions and Weight
Length
24.875 in
Width
5.375 in
Height
1.625 in
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, 24.875 in Length, 5.375 in Width, 1.625 in Height, 120 V, 8 W, Instant Start Ballast, Instant, 2 Lamps, Stainless Steel Housing Material, Under Cabinet, 3.4 lb/EA
Short Description
FLuorescent Lamp, Ballast, 120 V, 8 W
Special Features
Post-painted housings and 100% acrylic non-yellowing lenses
Description
24" UNDERCOUNTER 8W T5 30K LAMP INCL 120V
extra long description
CLS UC24T528 24IN T5 ULTRA SLIM UND
Additional Information
start type
Instant Start
Mounting Type
Under Cabinet
Standards Met
UL/cUL Listed - Damp Location
package quantity
1 CA
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UC24T528
GTIN
00080083594832
UPC
080083594832
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Undercabinet
Packaging
Weight
3.4 lb/EA
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
UL Listed - Damp Location
Mounting
Under Cabinet
You must have an account to view stock levels
These alternate items can be purchased instead of UC24T528.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UC24T528.

24" 2 Lamp T5 2/8 Watt 120V Electronic Ballast Lamps Included
  • Our Part #: UC24T528
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UC24T528
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.17)
UC24T528 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.17

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to UC24T528, though they may not be 100% alike.

24" Undercounter LT 8W T5 Lamp Electronic Ballast
  • Our Part #: UC24T528R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: UC24T528R
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
UC24T528R - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for UC24T528.

* All prices subject to change.