VHBLEDLD124WUNV - 174W Led Highbay 50K 24000LM Dim 120-277V Wide D

Metalux

  • $190.21 (Each)
  • $190.21 (Each)

In-Stock: 6 available locally (Odessa, TX) ( change location)
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
VHBLEDLD124WUNV
Manufacturer
Metalux
Manufacturer's Part Number
VHB-24-W-UNV-L850-CD-U
Description
174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083818365 / 00080083818365
Weight per unit
15.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.21 (Each)
Stock Availability
Odessa
6 (Check another store)
All Stores
448
Resources
Images
 
 
VHBLEDLD124WUNV - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
Specification Sheet - Specification Sheet
Other Links
 
 
VHBLEDLD124WUNV - Other
 
VHBLEDLD124WUNV - Other
Attachments
 
 
VHBLEDLD124WUNV - Specification Sheet
Brochures
 
 
VHBLEDLD124WUNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.809 (at277V)
Ballast Type
N/A
Lamp Type
LED
Voltage Rating
120-277V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D
Extra Long Description
CLS VHB-24-W-UNV-L850-CD-U VHB 240
Long Description
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
Product Type
VHB 24000LM W Unv 5000K CD U
Special Features
Compact, lightweight design for ease of installation
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
VHB-24-W-UNV-L850-CD-U
GTIN
00080083818365
UPC
080083818365
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Availability
Status
Inactive
Packaging
Weight per each
15.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Suspended
Standard
UL/cUL Listed - Damp Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of VHBLEDLD124WUNV.
Jump To:

Similar Items

Similar items are close alternatives to VHBLEDLD124WUNV, though they may not be 100% alike.

Cross Referenced

These items are similar to VHBLEDLD124WUNV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHBLED-LD1-24-W-UNV-L850-CD1-U Eaton Cooper Lighting 00080083818365
FLUHB20050KG287 Topaz 00751338020412

* All prices subject to change.

Begin Live Chat