WN432AUNVEB81U - 4' 4 Lamp Wrap Electronic Ballast, T8

Metalux

  • $145.51 (Each)
  • $145.51 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
WN432AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
WN-432A-UNV-EB81-U
Description
4' 4 Lamp Wrap Electronic Ballast, T8
Electronic Ballast, T8 Bulb Shape, 48 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, 2152 LM Brightness (Lumens), 4 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083518517 / 00080083518517
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.51 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
40
Resources
Images
 
 
WN432AUNVEB81U - Large Image
 
WN432AUNVEB81U - Large Image
Attachments
 
 
WN432AUNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Ballast Type
Electronic
Lamp Type
T8 (Not Included)
Lamp Wattage
32 W
Material
Steel
Number Of Lamps
4
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Housing Material
Steel
Style
(blank)
Dimensions and Weight
Height
2-1/2 in;63 mm
Length
48 in;1219 mm;4 ft
Width
7-5/8 in;194 mm
Descriptions
Description
4' 4 LAMP WRAP ELECTRONIC BALLAST, T8
Extra Long Description
CLS WN-432A-UNV-EB81-U WN 4 LMP, 4'
Features
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces.
Long Description
Electronic Ballast, T8 Bulb Shape, 48 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, 2152 lm Brightness (Lumens), 4 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 14 lb/EA
Product Type
Electronic Ballast
Short Description
48" Electronic Ballast, 4 Lamp, T8, 120 to 277 VAC, 32 W
Special Features
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics
Additional Information
Brightness (Lumens)
2152 lm
Bulb Shape
T8
For Use With
Damp Locations
Mounting Type
Ceiling Mount
Number Of Ballasts
1;2
Package Quantity
1 ct
Standards Met
UL Listed;cUL Listed;NEC 410.16
Start Type
Instant Start
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
WN432AUNVEB81U
Sub Brand
WN Series
GTIN
00080083518517
UPC
080083518517
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight
14 lb/EA
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Schools;Offices;Other Commercial;Retail Spaces
Mounting
Surface Mount
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:
These alternate items can be purchased instead of WN432AUNVEB81U.
Jump To:

Similar Items

Similar items are close alternatives to WN432AUNVEB81U, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat