BR1020B100RF - 1PH 100A 10KAIC MCB 10/20 Cir. Al Bus Nema 3R

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1020B100RF
Manufacturer
Eaton
Manufacturer's Part Number
BR1020B100RF
Description
1PH 100A 10KAIC MCB 10/20 Cir. Al Bus Nema 3R
BR Style 1-Inch Loadcenter, Main Circuit Breaker, Feed-Through Lug, 100A, Single-Phase, 20-Pole, 20 Circuits, 10 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 3R Enclosure, B2R Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676443609 / 00786676443609
Weight per unit
22.6499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR1020B100RF - Small Image
 
BR1020B100RF - Large Image
Attachments
 
 
BR1020B100RF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
100
Voltage Rating
120/240 V
Cover Type
Cover included
Dimensions and Weight
Width
15.5
Depth
20.5
Height
5.75
Size
B2r
Descriptions
Product Type
Eaton BR Main Breaker Loadcenter
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
1PH 100A 10KAIC MCB 10/20 CIR. AL BUS NEMA 3R
Long Description
BR style 1-inch loadcenter, main circuit breaker, feed-through lug, 100A, single-phase, 20-pole, 20 circuits, 10 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 3R enclosure, b2r box size
Special Features
Feed-through lug
extra long description
ETN BR1020B100RF Eaton BR main brea
Additional Information
number of spaces
10
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR1020B100RF
GTIN
00786676443609
UPC
786676443609
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
22.6499
Carton
1
Uses, Certifications, and Standards
standard
UL 67,UL 50
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR1020B100RF.
Jump To:

Similar Items

Similar items are close alternatives to BR1020B100RF, though they may not be 100% alike.

Feed Through Lugs, Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X1, Al...
  • Our Part #: BRP10B100RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP10B100RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($355.69) ·
BRP10B100RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$355.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat