BRP10B100RF - BR Pon Loadcntr 100A Main BRKR 10 Space N3R Lugs

Eaton

  • $355.69 (Each)
  • $355.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRP10B100RF
Manufacturer
Eaton
Manufacturer's Part Number
BRP10B100RF
Description
BR Pon Loadcntr 100A Main BRKR 10 Space N3R Lugs
Feed Through Lugs, Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X1, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 20 Circuits, Single Pole, 10 Spaces, Three-Wire, Single-Phase, Feed-Through Lugs, Combination, Nema 3R, Type BR 1-Inch Bre
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059132 / 00786689059132
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.69 (Each)
Resources
Images
 
 
BRP10B100RF - Small Image
 
BRP10B100RF - Large Image
Attachments
 
 
BRP10B100RF - Specification Sheet
Brochures
 
 
BRP10B100RF - Brochure
Other Links
 
 
BRP10B100RF - Other
Features
Phase
1
interrupt rating
10
amperage rating
100
Voltage Rating
120/240 V
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
18.75
Height
5.5
Size
X1
Descriptions
Description
BR PON LOADCNTR 100A MAIN BRKR 10 SPACE N3R LUGS
Long Description
Feed through lugs,Plug-on neutral main circuit breaker loadcenter,100A,X1,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,20 circuits,Single pole,10 spaces,Three-wire,Single-phase,Feed-through lugs,Combination,NEMA 3R,Type BR 1-inch bre
Special Features
Feed through lugs
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 100A, MCB, 10 Space, N3R, Lugs
extra long description
ETN BRP10B100RF BR PON LC,100A, MCB
Additional Information
number of spaces
10
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP10B100RF
GTIN
00786689059132
UPC
786689059132
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of BRP10B100RF.
Jump To:

Similar Items

Similar items are close alternatives to BRP10B100RF, though they may not be 100% alike.

BR Style 1-Inch Loadcenter, Main Circuit Breaker, Feed-Through Lug, 100A, Single...
  • Our Part #: BR1020B100RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR1020B100RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
BR1020B100RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.