BR1224N125 - 12/24C 125A 1PH Convertible Loadcenter

Eaton

  • $87.66 (Each)
  • $87.66 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1224N125
Manufacturer
Eaton
Manufacturer's Part Number
BR1224N125
Description
12/24C 125A 1PH Convertible Loadcenter
BR Loadcenter, Convertible Main, No Feed-Thru Lugs, BREQS125 Hold-Down Screw, 125A, Single-Phase, 24 Circuits, 12 Spaces, 120/240V, Wire Size Depends Upon Main Breaker Kit or Main Lug Kit, Nema 1 Enclosure, B2 Box Size, Aluminum Bus
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447959 / 00786676447959
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.66 (Each)
Resources
Images
 
 
BR1224N125 - Small Image
 
BR1224N125 - Large Image
Other Links
 
 
BR1224N125 - Other
 
BR1224N125 - Other
Brochures
 
 
BR1224N125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
interrupt rating
10 kAIC
Voltage Rating
120/240 VAC
amperage rating
125 VAC
Cover Type
Cover included
Wire Size
Determined by circuit breaker installed
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
B2
Descriptions
Description
12/24C 125A 1PH CONVERTIBLE LOADCENTER
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR1224N125 BR style 1-inch load
Long Description
BR loadcenter, convertible main, no feed-thru lugs, BREQS125 hold-down screw, 125A, single-phase, 24 circuits, 12 spaces, 120/240V, wire size depends upon main breaker kit or main lug kit, NEMA 1 enclosure, b2 box size, aluminum bus
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Additional Information
Number of Circuits
24 VDC
dimensions
98.5520millimetreX36.3474centimetreX47.6250centimetre
number of spaces
51869
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover included
Box Size
SPC250L
Manufacturer Information
Manufacturers Part Number
BR1224N125
Brand
Eaton
GTIN
00786676447959
UPC
786676447959
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
CONVERTIBLE MAIN
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR1224N125.
Jump To:

Similar Items

Similar items are close alternatives to BR1224N125, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Convertible, 125 A, X1, Aluminum, Cover Include...
  • Our Part #: BRP12N125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP12N125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($159.13) ·
BRP12N125 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$159.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat