BR1224N125G - 12/24C 125A 1PH Conv Loadcenter W/ Ground Bar

Eaton

  • $120.49 (Each)
  • $120.49 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1224N125G
Manufacturer
Eaton
Manufacturer's Part Number
BR1224N125G
Description
12/24C 125A 1PH Conv Loadcenter W/ Ground Bar
BR Style 1-Inch Loadcenter, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 In Overall Length, 14.31 In Overall Width, 18.75 In Overall Height, Combination, 20 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116938940 / 00782116938940
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.49 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
 
BR1224N125G - Small Image
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
Other Links
 
 
BR1224N125G - Other
 
BR1224N125G - Other
Attachments
 
 
BR1224N125G - Specification Sheet
Brochures
 
 
BR1224N125G - Brochure
Specifications Sheets
 
 
BR1224N125G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR1224N125G.
Jump To:

Similar Items

Similar items are close alternatives to BR1224N125G, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Ground Bar, Plug-On Neutral Main Circuit Breake...
  • MFR Part #: BRP12N125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($250.40) ·
BRP12N125G - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$250.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat