BR1224N200 - 12/24C 200A 1PH Convertible Loadcenter

Eaton

  • $133.25 (Each)
  • $133.25 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1224N200
Manufacturer
Eaton
Manufacturer's Part Number
BR1224N200
Description
12/24C 200A 1PH Convertible Loadcenter
BR Loadcenter, Convertible Main, No Feed-Thru Lugs, BREQS125 Hold-Down Screw, 200A, Single-Phase, 24-Pole, 24 Circuits, 12 Spaces, 120/240V, Wire Size Depends Upon Main Breaker Kit or Main Lug Kit, Nema 1 Enclosure, C4 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448505 / 00786676448505
Weight per unit
25.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.25 (Each)
Resources
Images
 
 
BR1224N200 - Small Image
 
BR1224N200 - Large Image
 
BR1224N200 - Large Image
Attachments
 
 
BR1224N200 - Specification Sheet
Brochures
 
 
BR1224N200 - Brochure
Other Links
 
 
BR1224N200 - Other
 
BR1224N200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
Voltage Rating
120/240 V
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
27
Depth
3.88
Size
C4
Descriptions
Description
12/24C 200A 1PH CONVERTIBLE LOADCENTER
Product Type
Eaton BR Convertible Loadcenter
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
BR loadcenter, convertible main, no feed-thru lugs, BREQS125 hold-down screw, 200A, single-phase, 24-pole, 24 circuits, 12 spaces, 120/240V, wire size depends upon main breaker kit or main lug kit, NEMA 1 enclosure, c4 box size
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
extra long description
ETN BR1224N200 Eaton BR convertible
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BR1224N200
Brand
Eaton
GTIN
00786676448505
UPC
786676448505
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Availability
Status
Inactive
Packaging
Weight per each
25.3
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat