BR1224N200R - 1PH/BR Loadcenter 200A Mod-Line 12/24 Cir. Al Bus

Eaton

  • $206.81 (Each)
  • $206.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1224N200R
Manufacturer
Eaton
Manufacturer's Part Number
BR1224N200R
Description
1PH/BR Loadcenter 200A Mod-Line 12/24 Cir. Al Bus
Eaton BR Convertible Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, Convertible Main, 200 A, C3R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, 24 Circuits, 12 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448550 / 00786676448550
Weight per unit
27.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.81 (Each)
Resources
Images
 
 
BR1224N200R - Small Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
 
BR1224N200R - Large Image
Attachments
 
 
BR1224N200R - Specification Sheet
Other Links
 
 
BR1224N200R - Other
 
BR1224N200R - Other
 
BR1224N200R - Other
 
BR1224N200R - Other
 
BR1224N200R - Other
 
BR1224N200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
Cover Type
Cover included
amperage rating
200
interrupt rating
25
Dimensions and Weight
Size
C3r
Width
14.31
Height
25
Depth
5.19
Descriptions
Description
1PH/BR LOADCENTER 200A MOD-LINE 12/24 CIR. AL BUS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Eaton BR Convertible Loadcenter
extra long description
ETN BR1224N200R Eaton BR convertibl
Long Description
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,200 A,C3r,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,24 Circuits,12 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BR1224N200R
Brand
Eaton
GTIN
00786676448550
UPC
786676448550
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
27.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat