BR4040L200 - 40/40C 200A 1PH Mlo Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4040L200
Manufacturer
Eaton
Manufacturer's Part Number
BR4040L200
Description
40/40C 200A 1PH Mlo Loadcenter
Main Lug Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447751 / 00786676447751
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR4040L200 - Small Image
 
BR4040L200 - Large Image
 
BR4040L200 - Large Image
Attachments
 
 
BR4040L200 - Specification Sheet
Brochures
 
 
BR4040L200 - Brochure
Other Links
 
 
BR4040L200 - Other
 
BR4040L200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
#1 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1 PH
amperage rating
59120
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
M104D-731
Descriptions
Short Description
NEMA 1 Main Lug Load Center, 40/40 C, 200 A, Ground Bar
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V ac, #1 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
40/40C 200A 1PH MLO LOADCENTER
extra long description
ETN BR4040L200 BR style 1-inch load
Special Features
No feed-thru lugs
Additional Information
Number of Circuits
40
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
40 W
dimensions
98.5520millimetreX36.3474centimetreX86.6902centimetre
cover
Cover included
Box Size
M104D-731
main circuit breaker
Not applicable
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4040L200
GTIN
00786676447751
UPC
786676447751
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type
MAIN LUG
Availability
Status
Inactive
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination
Enclosure
NEMA 1
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR4040L200.
Jump To:

Similar Items

Similar items are close alternatives to BR4040L200, though they may not be 100% alike.

Eaton Eaton Type BR Plug-On Neutral Loadcenter, 200 A, Mlo, 40 Spaces, 120/240 V...
  • Our Part #: BRP40L200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP40L200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($402.12) ·
BRP40L200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$402.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat