BR4040N200G - 40/40CKT 200A 1PH Convertible Loadcenter W/GBK

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4040N200G
Manufacturer
Eaton
Manufacturer's Part Number
BR4040N200G
Description
40/40CKT 200A 1PH Convertible Loadcenter W/GBK
BR Style 1-Inch Loadcenter, 40 Spaces, 40 Circuits, 200 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 In Overall Length, 14.31 In Overall Width, 34.13 In Overall Height, Combination, 35.9 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116893942 / 00782116893942
Weight per unit
35.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR4040N200G - Small Image
 
BR4040N200G - Large Image
 
BR4040N200G - Large Image
Other Links
 
 
BR4040N200G - Other
 
BR4040N200G - Other
Attachments
 
 
BR4040N200G - Specification Sheet
Brochures
 
 
BR4040N200G - Brochure
Specifications Sheets
 
 
BR4040N200G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Material
Metallic (Enclosure)
interrupt rating
25 kAIC
Phase
1
Cover Type
Cover included
amperage rating
Photoelectric sensor accessory
Material, Color, and Finish
Bus Material
Aluminum
material composition
Not Applicable
Color
Photoelectric sensor accessory
Dimensions and Weight
Overall Length
3.88 in
Size
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Description
40/40CKT 200A 1PH CONVERTIBLE LOADCENTER W/GBK
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style 1-Inch Loadcenter, 8/16C, 200 A
Long Description
BR Style 1-Inch Loadcenter, 40 Spaces, 40 Circuits, 200 A, 120/240 V ac, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 in Overall Length, 14.31 in Overall Width, 34.13 in Overall Height, Combination, 35.9 lb
Special Features
No feed-thru lugs
Product Type
BR Style 1-Inch Loadcenter
Additional Information
Number of Circuits
40
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Overall Width
14.31 in
Overall Height
34.13 in
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Combination
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
3.8800 IN X 14.3100 IN X 34.1300 IN
number of spaces
40
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4040N200G
series
Not Applicable
sub brand
Open Office, Retail
GTIN
00782116893942
UPC
782116893942
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
35.9 lb
Weight per each
35.9
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR4040N200G.
Jump To:

Similar Items

Similar items are close alternatives to BR4040N200G, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Ground Bar, Convertible, 200 A, X8, Aluminum, C...
  • Our Part #: BRP40N200G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP40N200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($269.91) ·
BRP40N200G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$269.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat