BR4050N200 - 1P/BR LC 40 Space 50 Cir 200a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4050N200
Manufacturer
Eaton
Manufacturer's Part Number
BR4050N200
Description
1P/BR LC 40 Space 50 Cir 200a
BR Style 1-Inch Loadcenter, 60 Spaces, 120 Circuits, 200 A, 120/240 V Ac, Aluminum Bus Material, 3.9 In Overall Length, 14.31 In Overall Width, 39 In Overall Height, 25 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685931449 / 00786685931449
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR4050N200 - Small Image
 
BR4050N200 - Large Image
 
BR4050N200 - Large Image
 
BR4050N200 - Large Image
 
BR4050N200 - Large Image
 
BR4050N200 - Large Image
 
BR4050N200 - Large Image
 
BR4050N200 - Large Image
Specifications Sheets
 
 
BR4050N200 - Specification Sheet
Attachments
 
 
BR4050N200 - Specification Sheet
Brochures
 
 
BR4050N200 - Brochure
Other Links
 
 
BR4050N200 - Other
 
BR4050N200 - Other
 
BR4050N200 - Other
 
BR4050N200 - Other
 
BR4050N200 - Other
 
BR4050N200 - Other
 
BR4050N200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V ac
Current Rating
200 A
Phase
1
amperage rating
200
interrupt rating
25
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
3.9 in
Width
16
Height
4.5
Depth
41
Descriptions
Description
1P/BR LC 40 SPACE 50 CIR 200A
Product Type
BR Style 1-Inch Loadcenter
Long Description
BR Style 1-Inch Loadcenter, 60 Spaces, 120 Circuits, 200 A, 120/240 V ac, Aluminum Bus Material, 3.9 in Overall Length, 14.31 in Overall Width, 39 in Overall Height, 25 lb
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style 1-Inch Loadcenter, 8/16C, 200 A
extra long description
ETN BR4050N200 1P/BR LC,40SP/50 CIR
Special Features
Factory integrated surge
Additional Information
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Overall Height
39 in
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL E52977 Listed;UL67 Listed
Made in USA
yes
number of spaces
60
Number of Circuits
120
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4050N200
GTIN
00786685931449
UPC
786685931449
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight
25 lb
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL E52977,UL67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat