BR4080NLQN200G - BR Style 1-Inch Loadcente

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4080NLQN200G
Manufacturer
Eaton
Manufacturer's Part Number
BR4080NLQN200G
Description
BR Style 1-Inch Loadcente
00786676037471|0786676|786676037471|78667603747|03747|BR4080NLQN200G|BR Style 1-Inch Loadcenter|Cutler Hammer BR4080NLQN200G|Cutler-Hammer, Inc BR4080NLQN200G|Eatin BR4080NLQN200G|Eaton / Cutler Hammer BR4080NLQN200G|Eaton BR4080NLQN200G|Eaton Electrical BR4080NLQN200G|Eatton BR4080NLQN200G|Eeton BR4080NLQN200G
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676037471 / 00786676037471
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10 kAIC
Voltage Rating
120/240
Cover Type
Cover included
amperage rating
Photoelectric sensor accessory
Material, Color, and Finish
material composition
Not Applicable
Color
Photoelectric sensor accessory
Dimensions and Weight
Size
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Product Type
BR Style 1-Inch Loadcenter
Description
BR STYLE 1-INCH LOADCENTE
Long Description
00786676037471|0786676|786676037471|78667603747|03747|BR4080NLQN200G|BR style 1-inch loadcenter|CUTLER HAMMER BR4080NLQN200G|CUTLER-HAMMER, INC BR4080NLQN200G|Eatin BR4080NLQN200G|Eaton / Cutler Hammer BR4080NLQN200G|Eaton BR4080NLQN200G|EATON ELECTRICAL BR4080NLQN200G|Eatton BR4080NLQN200G|Eeton BR4080NLQN200G
Additional Information
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
3.8800 IN X 14.3100 IN X 39.0000 IN
number of spaces
40
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Manufacturer Information
Manufacturers Part Number
BR4080NLQN200G
Brand
Eaton
sub brand
Open Office, Retail
series
Not Applicable
GTIN
00786676037471
UPC
786676037471
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
39
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Application
Used with DC1 and DA1 variable frequency drive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat