BR4242L225G - 42/42C 225A Mlo Loadcenter W/Ground

Eaton

  • $368.83 (Each)
  • $368.83 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4242L225G
Manufacturer
Eaton
Manufacturer's Part Number
BR4242L225G
Description
42/42C 225A Mlo Loadcenter W/Ground
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116946396 / 00782116946396
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.83 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
BR4242L225G - Small Image
 
BR4242L225G - Large Image
 
BR4242L225G - Large Image
Other Links
 
 
BR4242L225G - Other
 
BR4242L225G - Other
Brochures
 
 
BR4242L225G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR4242L225G.
Jump To:

Similar Items

Similar items are close alternatives to BR4242L225G, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, Ground Bar, 225 A, X8, Copper...
  • MFR Part #: BRP42LC225G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($468.85) ·
BRP42LC225G - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$468.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat