BR612L125FP - 1PH 125A Mlo 6/12 Cir Al Bus Flush Cover

Eaton

  • $83.32 (Each)
  • $83.32 (Each)

In-Stock: 2 available locally (Tyler, TX) ( change location)
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
BR612L125FP
Manufacturer
Eaton
Manufacturer's Part Number
BR612L125FP
Description
1PH 125A Mlo 6/12 Cir Al Bus Flush Cover
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Flush Mount (Trim)
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676002028 / 00786676002028
Weight per unit
9.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.32 (Each)
Stock Availability
Tyler
2 (Check another store)
All Stores
85
Resources
Images
 
 
BR612L125FP - Small Image
 
BR612L125FP - Large Image
 
BR612L125FP - Large Image
Attachments
 
 
BR612L125FP - Specification Sheet
Other Links
 
 
BR612L125FP - Other
 
BR612L125FP - Other
Brochures
 
 
BR612L125FP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
Cover not included
Current Rating
125 A
Interrupt Rating
10 kAIC
Material
Metallic
Phase
1
Voltage Rating
120/240 V ac
Wire Size
#14 to #1 AWG
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Depth
3.56
Height
13
Overall Length
11 in;279.4 mm
Size
7
Width
11
Descriptions
Description
1PH 125A MLO 6/12 CIR AL BUS FLUSH COVER
Extra Long Description
ETN BR612L125FP 1PH/BR LC 125A MLO
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V ac, #14 to #1 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height, Flush Mount (Trim)
Product Type
Main Lug Load Center
Short Description
NEMA 1 Main Lug Load Center, 6/12 C, 125 A
Special Features
Current design
Additional Information
Circuit Breaker Compatibility
BR Circuit Breaker
Enclosure Type
Nema 1
For Use With
Type Br 1-Inch Breakers
Made In USA
yes
Mounting Type
Flush Mount (Trim)
Number Of Circuits
12
Number Of Spaces
6
Overall Height
13 in;330.2 mm
Overall Width
3.56 in;90.5 mm
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
BR612L125FP
GTIN
00786676002028
UPC
786676002028
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
9.3
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Flush Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR612L125FP.
Jump To:

Similar Items

Similar items are close alternatives to BR612L125FP, though they may not be 100% alike.

Cross Referenced

These items are similar to BR612L125FP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR612L125FDP Eaton 00786676001311
BR612L125FP Eaton 00786676002028
1D519 WW GRAINGER n/a
HOM612L100F Schneider Electric 00785901061182

* All prices subject to change.

Begin Live Chat