BR816N200RF - 1PH/BR Loadcenter 200A Mod-Line 8/16 Cir. Al Bus N

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR816N200RF
Manufacturer
Eaton
Manufacturer's Part Number
BR816N200RF
Description
1PH/BR Loadcenter 200A Mod-Line 8/16 Cir. Al Bus N
BR Style 1-Inch Loadcenter, 8 Spaces, 16 Circuits, 200 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 In Overall Length, 14.31 In Overall Width, 25 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448451 / 00786676448451
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR816N200RF - Small Image
 
BR816N200RF - Large Image
 
BR816N200RF - Large Image
Specifications Sheets
 
 
BR816N200RF - Specification Sheet
Attachments
 
 
BR816N200RF - Specification Sheet
Brochures
 
 
BR816N200RF - Brochure
Other Links
 
 
BR816N200RF - Other
 
BR816N200RF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Material
Metallic (Enclosure)
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.19 in
Width
14.31
Height
25
Depth
5.19
Size
C3r
Descriptions
Long Description
BR Style 1-Inch Loadcenter, 8 Spaces, 16 Circuits, 200 A, 120/240 V ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 in Overall Length, 14.31 in Overall Width, 25 in Overall Height
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style 1-Inch Loadcenter, 8/16C, 200 A
Product Type
BR Style 1-Inch Loadcenter
Description
1PH/BR LOADCENTER 200A MOD-LINE 8/16 CIR. AL BUS N
extra long description
ETN BR816N200RF Eaton BR convertibl
Special Features
Feed-through lug
Additional Information
number of spaces
8
Number of Circuits
16
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Overall Height
25 in
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR816N200RF
GTIN
00786676448451
UPC
786676448451
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Availability
Status
Inactive
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR816N200RF.
Jump To:

Similar Items

Similar items are close alternatives to BR816N200RF, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Feed-Through Lug, Convertible Main, 200 A, X2, ...
  • Our Part #: BRP08E200RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP08E200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($325.00) ·
BRP08E200RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$325.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR816N200RF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR816N200RF Eaton 00786676448451
5F643 WW GRAINGER n/a
HOM816U200FTRB Schneider Electric 00785901824220

* All prices subject to change.

Begin Live Chat