BRML - Type BR Mechanical Interlock For 2, 3 or 4 Pole BRK

Eaton

  • $90.04 (Each)
  • $90.04 (Each)

  • $900.40 (Per 10)

In-Stock: 1 available locally (Rogers, AR) ( change location)
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
BRML
Manufacturer
Eaton
Manufacturer's Part Number
BRML
Description
Type BR Mechanical Interlock For 2, 3 or 4 Pole BRK
Eaton Mechanical Interlock, Suitable For Two-, Three-Pole BR Breaker, Mechanical Interlock For Type BR For Two-, Three- and Four-Pole Breakers, Quantity: 10, For Two-, Three-, Four-Pole BR Breaker
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114383926 / 00782114383926
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.04 (Each)
Standard Packaging
$900.40 (Per 10)
Stock Availability
Rogers
1 (Check another store)
Springdale
2
All Stores
24
Resources
Images
 
 
BRML - Small Image
 
BRML - Large Image
 
BRML - Large Image
 
BRML - Large Image
 
BRML - Large Image
 
BRML - Large Image
 
BRML - Large Image
Other Links
 
 
BRML - Other
 
BRML - Other
 
BRML - Other
 
BRML - Other
 
BRML - Other
 
BRML - Other
Brochures
 
 
BRML - Brochure
Attachments
 
 
BRML - Specification Sheet
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
TYPE BR MECHANICAL INTERLOCK FOR 2,3 OR 4 POLE BRK
Extra Long Description
ETN BRML BR Mech Interlock,2,3 or 4
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Mechanical Interlock,Suitable for two-, three-pole BR breaker,Mechanical interlock for type BR for two-, three- and four-pole breakers,Quantity: 10,For two-,three-,four-pole BR breaker
Product Type
BR Mech Interlock, 2, 3 or 4 Pole BRKR
Special Features
Suitable for two-, three-pole BR breaker
Additional Information
Dimensions
3.8700 IN X 0.6200 IN X 1.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRML
GTIN
00782114383926
UPC
782114383926
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

* All prices subject to change.

Begin Live Chat