BRP08E200RF - BR Pon Loadcntr 200A Conver W/ Mlo Installed 8 SPC

Eaton

  • $361.34 (Each)
  • $361.34 (Each)

In-Stock: 61 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP08E200RF
Manufacturer
Eaton
Manufacturer's Part Number
BRP08E200RF
Description
BR Pon Loadcntr 200A Conver W/ Mlo Installed 8 SPC
Eaton BR Convertible Loadcenter, Feed-Through Lug, Convertible Main, 200 A, X2, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, 16 Circuits, 8 Spaces, Three-Wire, Single-Phase, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
00786689059804 / 00786689059804
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.34 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
61
Resources
Images
 
 
BRP08E200RF - Small Image
 
BRP08E200RF - Large Image
Brochures
 
 
BRP08E200RF - Brochure
Other Links
 
 
BRP08E200RF - Other
Attachments
 
 
BRP08E200RF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
25
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
5.19
Height
5.7
Size
X2
Width
14.31
Descriptions
Description
BR PON LOADCNTR 200A CONVER W/ MLO INSTALLED 8 SPC
Extra Long Description
ETN BRP08E200RF BR PON LC,200A,CONV
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter,Feed-through lug,Convertible main,200 A,X2,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,16 Circuits,8 Spaces,Three-wire,Single-phase,120/240 V
Product Type
BR Pon LC, 200A, Conv W/Mlo Inst, 8 SPC, N3R
Special Features
Feed-through lug
Additional Information
Number Of Spaces
8
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP08E200RF
GTIN
00786689059804
UPC
00786689059804
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat