BRP120GF - BR Gfci 5MA 1 Pole 10KAIC 20A Plug On Neutral

Eaton

  • $87.62 (Each)
  • $87.62 (Each)

  • $1,752.40 (Per 20)

In-Stock: 14 available locally (Edmond, OK) ( change location)
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
BRP120GF
Manufacturer
Eaton
Manufacturer's Part Number
BRP120GF
Description
BR Gfci 5MA 1 Pole 10KAIC 20A Plug On Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRP, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689031206 / 00786689031206
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.62 (Each)
Standard Packaging
$1,752.40 (Per 20)
Stock Availability
Edmond
14 (Check another store)
Oklahoma City
62
All Stores
8,097
Resources
Other Links
 
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
Images
 
 
BRP120GF - Small Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
360 Images
 
 
BRP120GF - 360 Image
Brochures
 
 
BRP120GF - Brochure
Attachments
 
 
BRP120GF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Plug-on
Interrupt Rating
10
Poles
Single-pole
Voltage Rating
120/240 V
Descriptions
Description
BR GFCI 5MA 1 POLE 10KAIC 20A PLUG ON NEUTRAL
Extra Long Description
ETN BRP120GF BR GF 5MA PON 1P 20A 1
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRP, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA
Product Type
BR GF 5MA Pon 1P 20A 10KAIC Ul Only
Additional Information
Dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP120GF
GTIN
00786689031206
UPC
786689031206
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,097

Location search:
These alternate items can be purchased instead of BRP120GF.
Jump To:

Similar Items

Similar items are close alternatives to BRP120GF, though they may not be 100% alike.

Cross Referenced

These items are similar to BRP120GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRP120GF Eaton 00786689031206
CHFP120GF Eaton 00786689058975
LB120-GFT Leviton 00078477644850
QF120AN Siemens 00804766906718

* All prices subject to change.

Begin Live Chat