BRP12N125G - BR Pon Loadcntr 125A Convertible 12 Space W/ Groun

Eaton

  • $179.56 (Each)
  • $179.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP12N125G
Manufacturer
Eaton
Manufacturer's Part Number
BRP12N125G
Description
BR Pon Loadcntr 125A Convertible 12 Space W/ Groun
Eaton BR Convertible Loadcenter, Ground Bar, Plug-On Neutral Main Circuit Breaker Loadcenter, 125A, X1, Aluminum, Cover Included, Nema 1, Metallic, 25KAIC, BR, 24 Circuits, 1P, 12SPACES, 2 Hots, Neutral and Ground, Single-Phase, #6-1/0AWG Cu/Al, 25, Ka
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054953 / 00786689054953
Weight per unit
19.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.56 (Each)
Resources
Images
 
 
BRP12N125G - Large Image
 
BRP12N125G - Large Image
 
BRP12N125G - Large Image
 
BRP12N125G - Large Image
 
BRP12N125G - Large Image
Brochures
 
 
BRP12N125G - Brochure
Other Links
 
 
BRP12N125G - Other
 
BRP12N125G - Other
 
BRP12N125G - Other
 
BRP12N125G - Other
 
BRP12N125G - Other
Attachments
 
 
BRP12N125G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
125
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
18.75
Height
3.88
Size
X1
Descriptions
Long Description
Eaton BR convertible loadcenter,Ground bar,Plug-on neutral main circuit breaker loadcenter,125A,X1,Aluminum,Cover included,NEMA 1,Metallic,25kAIC,BR,24 circuits,1P,12spaces,2 hots,neutral and ground,Single-phase,#6-1/0AWG Cu/Al,25,KA
Special Features
Ground bar
Description
BR PON LOADCNTR 125A CONVERTIBLE 12 SPACE W/ GROUN
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, Conv, 12 Space W/ Ground
extra long description
ETN BRP12N125G BR PON LC,125A, CONV
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BRP12N125G
Brand
Eaton
GTIN
00786689054953
UPC
786689054953
Taxonomies, Classifications, and Categories
Type
Convertible loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
19.4
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat