BRP12N125R - BR Pon Loadcntr 125A Convertible 12 Space N3R

Eaton

  • $227.74 (Each)
  • $227.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP12N125R
Manufacturer
Eaton
Manufacturer's Part Number
BRP12N125R
Description
BR Pon Loadcntr 125A Convertible 12 Space N3R
Eaton BR Convertible Loadcenter, Converible, 125 A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, Combination, 24 Circuits, Single-Pole, 12 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059170 / 00786689059170
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.74 (Each)
Resources
Images
 
 
BRP12N125R - Large Image
 
BRP12N125R - Large Image
 
BRP12N125R - Large Image
 
BRP12N125R - Large Image
 
BRP12N125R - Large Image
Brochures
 
 
BRP12N125R - Brochure
Other Links
 
 
BRP12N125R - Other
 
BRP12N125R - Other
 
BRP12N125R - Other
 
BRP12N125R - Other
 
BRP12N125R - Other
Attachments
 
 
BRP12N125R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125 A
Cover Type
Cover included
Phase
Single-phase
Wattage
Single-pole
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Dimensions and Weight
Width
14.3100
Height
25.0000
Depth
3.8800
Size
X4
Descriptions
Description
BR PON LOADCNTR 125A CONVERTIBLE 12 SPACE N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, Conv, 12 Space, N3R
extra long description
ETN BRP12N125R BR PON LC,125A, CONV
Long Description
Eaton BR convertible loadcenter,Converible,125 A,X4,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,24 Circuits,Single-pole,12 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
Additional Information
dimensions
3.8800 IN X 14.3100 IN X 25.0000 IN
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BRP12N125R
Brand
Eaton
GTIN
00786689059170
UPC
786689059170
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat