BRP12N200R - BR Pon Loadcntr 200A Convertible 12 Space N3R

Eaton

  • $318.60 (Each)
  • $318.60 (Each)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP12N200R
Manufacturer
Eaton
Manufacturer's Part Number
BRP12N200R
Description
BR Pon Loadcntr 200A Convertible 12 Space N3R
Eaton BR Convertible Loadcenter, 200 A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, Combination, 24 Circuits, Single-Pole, 12 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
00786689059187 / 00786689059187
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
BRP12N200R - Small Image
 
BRP12N200R - Large Image
 
BRP12N200R - Large Image
 
BRP12N200R - Large Image
 
BRP12N200R - Large Image
 
BRP12N200R - Large Image
Brochures
 
 
BRP12N200R - Brochure
Other Links
 
 
BRP12N200R - Other
 
BRP12N200R - Other
 
BRP12N200R - Other
 
BRP12N200R - Other
 
BRP12N200R - Other
Attachments
 
 
BRP12N200R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
3.88
Height
5.6
Size
X4
Width
14.31
Descriptions
Description
BR PON LOADCNTR 200A CONVERTIBLE 12 SPACE N3R
Extra Long Description
ETN BRP12N200R BR PON LC,200A, CONV
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter, 200 A, X4, Aluminum, Cover included, NEMA 3R, Metallic, 10 kAIC, BR, Combination, 24 Circuits, Single-pole, 12 Spaces, Three-wire, Single-phase, Type BR 1-inch breakers, 120/240 V
Product Type
BR Pon LC, 200A, Conv, 12 Space, N3R
Additional Information
Number Of Spaces
12
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP12N200R
GTIN
00786689059187
UPC
00786689059187
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Combination Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
14 View Store
Houston RDC
9 View Store

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat