BRP16B125 - BR Pon Loadcntr 125A Main BRKR 16 Space

Eaton

  • $438.16 (Each)
  • $438.16 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRP16B125
Manufacturer
Eaton
Manufacturer's Part Number
BRP16B125
Description
BR Pon Loadcntr 125A Main BRKR 16 Space
Plug-On Neutral Main Circuit Breaker Loadcenter, 125A, X2, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2125, 32 Circuits, Single Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Gray, Combination, Nema 1, Type BR 1-Inch Breakers, 1
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053086 / 00786689053086
Weight per unit
19.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$438.16 (Each)
Resources
Images
 
 
BRP16B125 - Small Image
 
BRP16B125 - Large Image
 
BRP16B125 - Large Image
 
BRP16B125 - Large Image
 
BRP16B125 - Large Image
 
BRP16B125 - Large Image
Attachments
 
 
BRP16B125 - Specification Sheet
Brochures
 
 
BRP16B125 - Brochure
Other Links
 
 
BRP16B125 - Other
 
BRP16B125 - Other
 
BRP16B125 - Other
 
BRP16B125 - Other
 
BRP16B125 - Other
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
125
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
21
Height
3.88
Size
X2
Descriptions
Description
BR PON LOADCNTR 125A MAIN BRKR 16 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, MCB, 16 Space
extra long description
ETN BRP16B125 BR PON LC,125A, MCB,
Long Description
Plug-on neutral main circuit breaker loadcenter,125A,X2,Aluminum,Cover included,NEMA 1,Metallic,10kAIC,BR2125,32 circuits,Single pole,16 spaces,Two hots, a neutral, and a ground,Single-phase,Gray,Combination,NEMA 1,Type BR 1-inch breakers,1
Additional Information
number of spaces
16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP16B125
GTIN
00786689053086
UPC
786689053086
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
19.95
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of BRP16B125.
Jump To:

Similar Items

Similar items are close alternatives to BRP16B125, though they may not be 100% alike.

BR Style Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #4 to 2/0 Awg...
  • Our Part #: BR1624B125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR1624B125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($426.49)
BR1624B125 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$426.49

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?