BRP16L125R - BR Pon Loadcntr 125A Mlo 16 Space N3R

Eaton

  • $246.45 (Each)
  • $246.45 (Each)
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
BRP16L125R
Manufacturer
Eaton
Manufacturer's Part Number
BRP16L125R
Description
BR Pon Loadcntr 125A Mlo 16 Space N3R
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 32 Circuits, Single-Pole, 16 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6–2/0
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059200 / 00786689059200
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.45 (Each)
Resources
Images
 
 
BRP16L125R - Small Image
 
BRP16L125R - Large Image
 
BRP16L125R - Large Image
 
BRP16L125R - Large Image
 
BRP16L125R - Large Image
 
BRP16L125R - Large Image
Attachments
 
 
BRP16L125R - Specification Sheet
Brochures
 
 
BRP16L125R - Brochure
Other Links
 
 
BRP16L125R - Other
 
BRP16L125R - Other
 
BRP16L125R - Other
 
BRP16L125R - Other
 
BRP16L125R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
125
Voltage Rating
120/240V
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
18.75
Depth
3.88
Size
X1
Descriptions
Description
BR PON LOADCNTR 125A MLO 16 SPACE N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, Mlo, 16 Space, N3R
extra long description
ETN BRP16L125R BR PON LC,125A, MLO,
Long Description
Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X1,Aluminum, NEMA 3R,Metallic,10 kAIC,BR,NEMA 3R,32 Circuits,Single-pole,16 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6–2/0
Additional Information
number of spaces
16
Manufacturer Information
Manufacturers Part Number
BRP16L125R
Brand
Eaton
GTIN
00786689059200
UPC
786689059200
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP16L125R.
Jump To:

Similar Items

Similar items are close alternatives to BRP16L125R, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Do...
  • Our Part #: BR1624L125R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR1624L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($256.81) ·
BR1624L125R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$256.81

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat