BR1624L125R - 1PH/BR Loadcenter 125A Mlo 16/24 Cir. Al Bus Nema

Eaton

  • $256.81 (Each)
  • $256.81 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1624L125R
Manufacturer
Eaton
Manufacturer's Part Number
BR1624L125R
Description
1PH/BR Loadcenter 125A Mlo 16/24 Cir. Al Bus Nema
Eaton Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 125 A, B2R, Al, Nema 3R, Metallic, 10 Kaic, 24 Circuits, Twenty-Four Pole, 16 Spaces, Three-Wire, 1PH, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446853 / 00786676446853
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.81 (Each)
Resources
Images
 
 
BR1624L125R - Small Image
 
BR1624L125R - Large Image
 
BR1624L125R - Large Image
 
BR1624L125R - Large Image
 
BR1624L125R - Large Image
Attachments
 
 
BR1624L125R - Specification Sheet
Other Links
 
 
BR1624L125R - Other
 
BR1624L125R - Other
 
BR1624L125R - Other
 
BR1624L125R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
18.75
Depth
5.19
Size
B2r
Descriptions
Description
1PH/BR LOADCENTER 125A MLO 16/24 CIR. AL BUS NEMA
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Eaton BR Main Lug Loadcenter
extra long description
ETN BR1624L125R Eaton BR main lug l
Long Description
Eaton Eaton BR main lug loadcenter,No feed-thru lugs,includes BREQS125 hold-down screw, 125 A,B2R,Al, NEMA 3R,Metallic,10 kAIC,24 Circuits,Twenty-four pole,16 Spaces,Three-wire,1ph,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Additional Information
number of spaces
16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR1624L125R
GTIN
00786676446853
UPC
786676446853
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR1624L125R.
Jump To:

Similar Items

Similar items are close alternatives to BR1624L125R, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Nema 3R,...
  • Our Part #: BRP16L125R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP16L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($246.45) ·
BRP16L125R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$246.45

Each

QTY:
Each
Add
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: BR1224L125R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR1224L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($219.22) ·
BR1224L125R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$219.22

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to BR1624L125R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MPSC1 Eaton 00786849054168
8710B80G03 Eaton 00782116995820
BR1224L125R Eaton 00786676446709
BR1624L125R Eaton 00786676446853
Q115AF GENERAL ELECTRIC n/a
HOM1224L125RB Schneider Electric 00785901741961

* All prices subject to change.

Begin Live Chat