BRP20N200RG - BR Pon Loadcntr 200A Convertible 20 Space N3R Grou

Eaton

  • $421.43 (Each)
  • $421.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP20N200RG
Manufacturer
Eaton
Manufacturer's Part Number
BRP20N200RG
Description
BR Pon Loadcntr 200A Convertible 20 Space N3R Grou
Eaton BR Convertible Loadcenter, Ground Bar, Converible, 200 A, X5, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, Combination, 40 Circuits, Single-Pole, 20 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059309 / 00786689059309
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$421.43 (Each)
Resources
Images
 
 
BRP20N200RG - Small Image
 
BRP20N200RG - Large Image
 
BRP20N200RG - Large Image
 
BRP20N200RG - Large Image
 
BRP20N200RG - Large Image
 
BRP20N200RG - Large Image
Attachments
 
 
BRP20N200RG - Specification Sheet
Brochures
 
 
BRP20N200RG - Brochure
Other Links
 
 
BRP20N200RG - Other
 
BRP20N200RG - Other
 
BRP20N200RG - Other
 
BRP20N200RG - Other
 
BRP20N200RG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
200
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
29.13
Depth
3.88
Size
X5
Descriptions
Description
BR PON LOADCNTR 200A CONVERTIBLE 20 SPACE N3R GROU
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 200A, Conv, 20 Space, N3R, Ground
extra long description
ETN BRP20N200RG BR PON LC,200A,CONV
Long Description
Eaton BR convertible loadcenter,Ground bar,Converible,200 A,X5,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,40 Circuits,Single-pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
Special Features
Ground bar
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BRP20N200RG
Brand
Eaton
GTIN
00786689059309
UPC
786689059309
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat