BRP30N200G - BR Pon Loadcntr 200A Convertible 30 Space Ground B

Eaton

  • $326.25 (Each)
  • $326.25 (Each)

In-Stock: 305 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP30N200G
Manufacturer
Eaton
Manufacturer's Part Number
BRP30N200G
Description
BR Pon Loadcntr 200A Convertible 30 Space Ground B
Eaton BR Convertible Loadcenter, Ground Bar, Convertible, 200 A, X6, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, CSR, Combination, 60 Circuits, Single-Pole, 30 Spaces, Two Hots, Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
00786689052928 / 00786689052928
Weight per unit
29.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
305
Resources
Attachments
 
 
BRP30N200G - Specification Sheet
Images
 
 
BRP30N200G - Small Image
 
BRP30N200G - Large Image
 
BRP30N200G - Large Image
 
BRP30N200G - Large Image
 
BRP30N200G - Large Image
 
BRP30N200G - Large Image
Brochures
 
 
BRP30N200G - Brochure
Other Links
 
 
BRP30N200G - Other
 
BRP30N200G - Other
 
BRP30N200G - Other
 
BRP30N200G - Other
 
BRP30N200G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
34.12
Height
3.88
Size
X6
Width
14.31
Descriptions
Description
BR PON LOADCNTR 200A CONVERTIBLE 30 SPACE GROUND B
Extra Long Description
ETN BRP30N200G BR PON LC,200A, CONV
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter,Ground bar,Convertible,200 A,X6,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,CSR,Combination,60 Circuits,Single-pole,30 Spaces,Two hots, neutral, and a ground,Single-phase,Type BR 1-inch breakers,120/240 V
Product Type
BR Pon LC, 200A, Conv, 30 Space, Ground Bar
Special Features
Ground bar
Additional Information
Number Of Spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30N200G
GTIN
00786689052928
UPC
00786689052928
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
29.55
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Combination Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat