BRP30N200R - BR Pon Loadcntr 200A Convertible 30 Space N3R

Eaton

  • $353.78 (Each)
  • $353.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP30N200R
Manufacturer
Eaton
Manufacturer's Part Number
BRP30N200R
Description
BR Pon Loadcntr 200A Convertible 30 Space N3R
Eaton BR Convertible Loadcenter, Converible, 200 A, X6, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, Combination, 60 Circuits, Single-Pole, 30 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059378 / 00786689059378
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.78 (Each)
Resources
Images
 
 
BRP30N200R - Small Image
 
BRP30N200R - Large Image
 
BRP30N200R - Large Image
 
BRP30N200R - Large Image
 
BRP30N200R - Large Image
 
BRP30N200R - Large Image
Attachments
 
 
BRP30N200R - Specification Sheet
Brochures
 
 
BRP30N200R - Brochure
Other Links
 
 
BRP30N200R - Other
 
BRP30N200R - Other
 
BRP30N200R - Other
 
BRP30N200R - Other
 
BRP30N200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
200
Phase
1
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
15.5
Depth
35.7
Size
X6
Height
5.7
Descriptions
Description
BR PON LOADCNTR 200A CONVERTIBLE 30 SPACE N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 200A, Conv, 30 Space, N3R
extra long description
ETN BRP30N200R BR PON LC,200A, CONV
Long Description
Eaton BR convertible loadcenter,Converible,200 A,X6,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,60 Circuits,Single-pole,30 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30N200R
GTIN
00786689059378
UPC
786689059378
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
standard
UL 50,UL 67
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat