BRP60E200 - BR Pon Loadcntr 200A Convertible W/ Lugs 60 Space

Eaton

  • $820.74 (Each)
  • $820.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP60E200
Manufacturer
Eaton
Manufacturer's Part Number
BRP60E200
Description
BR Pon Loadcntr 200A Convertible W/ Lugs 60 Space
Eaton BR Convertible Loadcenter, Convertible, Lugs Installed, 200 A, X10, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, Combination, 120 Circuits, Single-Pole, 60 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055066 / 00786689055066
Weight per unit
47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$820.74 (Each)
Resources
Attachments
 
 
BRP60E200 - Specification Sheet
Images
 
 
BRP60E200 - Large Image
 
BRP60E200 - Large Image
 
BRP60E200 - Large Image
 
BRP60E200 - Large Image
 
BRP60E200 - Large Image
 
BRP60E200 - Small Image
Brochures
 
 
BRP60E200 - Brochure
Other Links
 
 
BRP60E200 - Other
 
BRP60E200 - Other
 
BRP60E200 - Other
 
BRP60E200 - Other
 
BRP60E200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
3.88
Depth
48
Size
X10
Descriptions
Description
BR PON LOADCNTR 200A CONVERTIBLE W/ LUGS 60 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 200A, Conv W/ Lugs, 60 Space
extra long description
ETN BRP60E200 BR PON LC,200A, CONV
Long Description
Eaton BR convertible loadcenter,Convertible, lugs installed,200 A,X10,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,Combination,120 Circuits,Single-pole,60 Spaces,Two hots, a neutral, and a ground,Single-phase,120/240 V
Special Features
Convertible, Lugs installed
Additional Information
number of spaces
60
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP60E200
GTIN
00786689055066
UPC
786689055066
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
47
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat