BRSUR4040N200 - 40/40CT 200A 1PH Conv Surge Loadcenter

Eaton Corp

  • $242.58 (Each)
  • $242.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRSUR4040N200
Manufacturer
Eaton Corp
Manufacturer's Part Number
BRSUR4040N200
Description
40/40CT 200A 1PH Conv Surge Loadcenter
Loadcenter, Surge Installed Loadcenter Accessory Type, 200 A Current Rating, CHSPT2ULTRA;Cover;Two-Pole 50A Circuit Breaker Includes, A Modified Deadfront Allows For Easy Viewing Of Indicating Lights For Status Indication;Increases The Effectiveness Of Surge Protection Due to Reduced Lead Length Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
-
UPC/EAN/GTIN
782116417131
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.58 (Each)
Resources
Specifications Sheets
 
 
BRSUR4040N200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Descriptions
Product Type
Loadcenter
Long Description
Loadcenter, Surge Installed Loadcenter Accessory Type, 200 A Current Rating, CHSPT2ULTRA;Cover;Two-Pole 50A Circuit Breaker Includes, A Modified Deadfront allows for Easy Viewing of Indicating Lights for Status Indication;Increases the Effectiveness of Surge Protection due to Reduced Lead Length Special Features
Short Description
Loadcenter, 200 A
Special Features
Increases the Effectiveness of Surge Protection due to Reduced Lead Length;A Modified Deadfront allows for Easy Viewing of Indicating Lights for Status Indication
Description
40/40CT 200A 1PH CONV SURGE LOADCENTER
Additional Information
accessory type
Surge Installed Loadcenter
includes
Cover;CHSPT2ULTRA;Two-Pole 50A Circuit Breaker
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BRSUR4040N200
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
43
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat