C0075E2B - 75 Va Type Mte Control Transformer

Eaton

  • $233.83 (Each)
  • $233.83 (Each)
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
C0075E2B
Manufacturer
Eaton
Manufacturer's Part Number
C0075E2B
Description
75 Va Type Mte Control Transformer
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, Cu Magnet Wire, Taps: None, SV: 24V, 55°C, 75 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422744 / 00786680422744
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.83 (Each)
Resources
Images
 
 
C0075E2B - Small Image
 
C0075E2B - Large Image
 
C0075E2B - Large Image
 
C0075E2B - Large Image
 
C0075E2B - Large Image
Attachments
 
 
C0075E2B - Specification Sheet
Brochures
 
 
C0075E2B - Brochure
Other Links
 
 
C0075E2B - Other
 
C0075E2B - Other
 
C0075E2B - Other
 
C0075E2B - Other
 
C0075E2B - Other
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
75 VA TYPE MTE CONTROL TRANSFORMER
Product Type
75 Va Type Mte Control Transformer
extra long description
ETN C0075E2B 75 VA Type MTE Control
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton type MTE, industrial control transformer, pv: 240v x 480v, cu magnet wire, taps: none, sv: 24v, 55°c, 75 va
Additional Information
Secondary Voltage
24 V
Primary Voltage
240 V x 480 V
dimensions
3.8600 IN X 3.0000 IN X 3.2600 IN
Tap Size
NONE
kva rating
75 VA
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C0075E2B
GTIN
00786680422744
UPC
786680422744
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C0075E2B.
Jump To:

Similar Items

Similar items are close alternatives to C0075E2B, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, ...
  • Our Part #: PH75QR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH75QR
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.53) ·
PH75QR - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat