PH75QR - 1PH 75VA 240X480V-12X24V 50/60HZ Cu

HPS Imperator®

  • $91.53 (Each)
  • $91.53 (Each)
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
PH75QR
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH75QR
Description
1PH 75VA 240X480V-12X24V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, 75va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078072 / 00803423078072
Weight per unit
3.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
$91.53 (Each)
Resources
Images
 
 
PH75QR - Large Image
Attachments
 
 
PH75QR - Specification Sheet
Other Links
 
 
PH75QR - Other
 
PH75QR - Other
 
PH75QR - Other
 
PH75QR - Other
Brochures
 
 
PH75QR - Brochure
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
1PH 75VA 240X480V-12X24V 50/60HZ CU
Product Type
CNTL 75VA 240/480-12/24
extra long description
HMND CNTL 75VA 240/480-12/24
Features
The HPS Imperator™ series of machine tool rated industrial control transformers are specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used.
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 12x24 SV, 75VA
Manufacturer Information
Manufacturers Part Number
PH75QR
Brand
HPS Imperator®
GTIN
00803423078072
UPC
803423078072
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PH75QR.
Jump To:

Similar Items

Similar items are close alternatives to PH75QR, though they may not be 100% alike.

Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, Cu Magnet Wire,...
  • Our Part #: C0075E2B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C0075E2B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($233.83) ·
C0075E2B - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$233.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat