C0100E2AFB - 100 Va Mte CTRL XFRMR 240X480V-120V W/Fusing

Eaton

  • $176.98 (Each)
  • $176.98 (Each)

In-Stock: 3 available locally (Gonzales, LA) ( change location)
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
C0100E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0100E2AFB
Description
100 Va Mte CTRL XFRMR 240X480V-120V W/Fusing
Control Transformer, 240 X 480 V;230 X 460 V;220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 4.252 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.4 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420849 / 00786680420849
Weight per unit
4.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.98 (Each)
Stock Availability
Gonzales
3 (Check another store)
Baton Rouge
1
All Stores
4
Resources
Images
 
 
C0100E2AFB - Small Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
 
C0100E2AFB - Large Image
Brochures
 
 
C0100E2AFB - Brochure
Other Links
 
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
 
C0100E2AFB - Other
Attachments
 
 
C0100E2AFB - Specification Sheet
Specifications Sheets
 
 
C0100E2AFB - Specification Sheet
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
Copper Winding (Coil)
Number Of Phases
1
Dimensions and Weight
Overall Length
3.386 in
Descriptions
Description
100 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
Extra Long Description
ETN C0100E2AFB 100VA Type MTE CPT W
Features
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Long Description
Control Transformer, 240 x 480 V;230 x 460 V;220 x 440 V, 120/115/110 V, 100 VA, 3.386 in Overall Length, 3.386 in Overall Width, 4.252 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.4 lb
Product Type
Control Transformer
Short Description
100VA Control Transformer, 240 X 480;230 X 460;220 X 440V, 3.386 in (L), 1 PH
Special Features
Primary Fuse Block
Additional Information
Dimensions
3.4900 IN X 3.3800 IN X 4.3500 IN
FUSE BLOCK
Yes
Input Voltage Rating
240 x 480 V;230 x 460 V;220 x 440 V
Kva Rating
100 VA
Made In USA
yes
Output Voltage Rating
120/115/110 V
Overall Height
4.252 in
Overall Width
3.386 in
Package Quantity
1 CA
Power Rating
100 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
Secondary Voltage
120/115/110 V
Standards Met
UL Listed;cUL Certified;CSA Certified;RoHS Compliant
Tap Size
NONE
Temperature Rise Rating
55 °C
Transformer Type
Control Transformer
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C0100E2AFB
GTIN
00786680420849
UPC
786680420849
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
4.4 lb
Weight per each
4.33
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50/60 Hz
Standard
CSA Certified,cUL Certified,UL Listed,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
1 View Store
Gonzales
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C0100E2AFB.
Jump To:

Similar Items

Similar items are close alternatives to C0100E2AFB, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat