C1000E2A - 1000 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $1085.48 (Each)
  • $1,085.48 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1000E2A
Manufacturer
Eaton
Manufacturer's Part Number
C1000E2A
Description
1000 Va Mte CTRL XFRMR 240X480V-120V
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 1000 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680125508 / 00786680125508
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,085.48 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
C1000E2A - Specification Sheet
Images
 
 
C1000E2A - Small Image
 
C1000E2A - Large Image
 
C1000E2A - Large Image
 
C1000E2A - Large Image
 
C1000E2A - Large Image
Brochures
 
 
C1000E2A - Brochure
Other Links
 
 
C1000E2A - Other
 
C1000E2A - Other
 
C1000E2A - Other
 
C1000E2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1000 Va Type Mte Control Transformer
extra long description
ETN C1000E2A 1000 VA Type MTE Contr
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 1000 va
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Description
1000 VA MTE CTRL XFRMR 240X480V-120V
Additional Information
kva rating
1000 VA
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
6.4570 IN X 6.7320 IN X 5.6690 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C1000E2A
GTIN
00786680125508
UPC
786680125508
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Availability
Status
Inactive
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,cUL Certified,UL Listed,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C1000E2A.
Jump To:

Similar Items

Similar items are close alternatives to C1000E2A, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • MFR Part #: PH1000MQMJ
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($349.60) ·
PH1000MQMJ - Hammond Power Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$349.60

Each

QTY:
Each
Add
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, ...
  • MFR Part #: PH1000PG
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PH1000PG - Hammond Power Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat