SPD2K0225 - NEMA1 Surf MT Acpt PD2 3P 225A MCCB

Eaton

  • $417.02 (Each)
  • $417.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPD2K0225
Manufacturer
Eaton
Manufacturer's Part Number
SPD2K0225
Description
NEMA1 Surf MT Acpt PD2 3P 225A MCCB
Eaton Nema 1 Surface Mount, Accepts PD2, 3-Pole, 225A Frame MCCB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786689661854 / 00786689661854
Weight per unit
14.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.02 (Each)
Resources
Images
 
 
SPD2K0225 - Small Image
 
SPD2K0225 - Large Image
 
SPD2K0225 - Large Image
 
SPD2K0225 - Large Image
Attachments
 
 
SPD2K0225 - Specification Sheet
Other Links
 
 
SPD2K0225 - Other
 
SPD2K0225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Descriptions
Long Description
EATON NEMA 1 SURFACE MOUNT, ACCEPTS PD2, 3-POLE, 225A FRAME MCCB
Product Type
Nema 1 Surface Mount 225a
extra long description
ETN SPD2K0225 NEMA 1 Surface mount
Description
NEMA1 SURF MT ACPT PD2 3P 225A MCCB
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Additional Information
dimensions
23.8000 IN X 9.0000 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPD2K0225
GTIN
00786689661854
UPC
786689661854
Taxonomies, Classifications, and Categories
Type
Enclosed circuit breaker
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
14.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat