T602LD - Copper Pressure Type Term Maximum Brkras 600

Eaton

  • $90.53 (Each)
  • $90.53 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
T602LD
Manufacturer
Eaton
Manufacturer's Part Number
T602LD
Description
Copper Pressure Type Term Maximum Brkras 600
Eaton Molded Case Circuit Breaker Accessory Terminal, Optional Al/Cu Pressure Terminals, 600 A, (2) 250-350 Kcmil, Frame J-K, Series C, Line and Load
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Splicing & Terminating Kits
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679852057 / 00786679852057
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.53 (Each)
Resources
Images
 
 
T602LD - Small Image
 
T602LD - Large Image
 
T602LD - Large Image
 
T602LD - Large Image
 
T602LD - Video
Attachments
 
 
T602LD - Specification Sheet
Brochures
 
 
T602LD - Brochure
Other Links
 
 
T602LD - Other
 
T602LD - Other
 
T602LD - Other
Features
Current Rating
600 A
Descriptions
Description
COPPER PRESSURE TYPE TERM MAXIMUM BRKRAS 600
Long Description
Eaton molded case circuit breaker accessory terminal, Optional Al/Cu pressure terminals, 600 A, (2) 250-350 kcmil, Frame J-K, Series C, Line and load
Product Type
Cu Pressure Type Term Maximum BRK As 600
extra long description
ETN T602LD CU Pressure Type TERM Ma
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
2.5000 IN X 2.0000 IN X 1.7000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
T602LD
Brand
Eaton Corp
GTIN
00786679852057
UPC
786679852057
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for T602LD.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?