TA2000RD - RD 2000A Extended Term Kit Cable Connection Load O

Eaton

  • $7726.71 (Each)
  • $7,726.71 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TA2000RD
Manufacturer
Eaton
Manufacturer's Part Number
TA2000RD
Description
RD 2000A Extended Term Kit Cable Connection Load O
Eaton Molded Case Circuit Breaker Accessory Terminal, Line and Load Terminals, 2000 A, (6) #2 Awg-600 Kcmil, R-Frame, Frame J-K, Series G
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Terminals
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679565001 / 00786679565001
Weight per unit
26.0199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,726.71 (Each)
Resources
Images
 
 
TA2000RD - Small Image
 
TA2000RD - Large Image
 
TA2000RD - Large Image
 
TA2000RD - Large Image
 
TA2000RD - Large Image
 
TA2000RD - Video
Attachments
 
 
TA2000RD - Specification Sheet
Brochures
 
 
TA2000RD - Brochure
Tech Bulletins
 
 
TA2000RD - Tech Bulletin
Other Links
 
 
TA2000RD - Other
 
TA2000RD - Other
 
TA2000RD - Other
 
TA2000RD - Other
Features
Current Rating
2000 A
Descriptions
Description
RD 2000A EXTENDED TERM KIT CABLE CONNECTION LOAD O
Product Type
RD 2000A Extendedterm Kit Cable Connecti
extra long description
ETN TA2000RD RD 2000A ExtendedTERM
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory terminal, Line and load terminals, 2000 A, (6) #2 AWG-600 kcmil, R-Frame, Frame J-K, Series G
Additional Information
media
Yes
dimensions
12.5000 IN X 7.0000 IN X 6.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TA2000RD
GTIN
00786679565001
UPC
786679565001
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
26.0199
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for TA2000RD.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds