TA250KB - Line and Load Term

Eaton

  • $61.64 (Each)
  • $61.64 (Each)
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
TA250KB
Manufacturer
Eaton
Manufacturer's Part Number
TA250KB
Description
Line and Load Term
Eaton Molded Case Circuit Breaker Accessory Terminal, Optional Cu Pressure Terminals, 250 A, #4 Awg-350 Kcmil Cu, Frame J-K, Series C, Line and Load
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679511961 / 00786679511961
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.64 (Each)
Resources
Images
 
 
TA250KB - Small Image
 
TA250KB - Large Image
 
TA250KB - Large Image
 
TA250KB - Large Image
 
TA250KB - Video
Attachments
 
 
TA250KB - Specification Sheet
Brochures
 
 
TA250KB - Brochure
Other Links
 
 
TA250KB - Other
 
TA250KB - Other
 
TA250KB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 A
Descriptions
Product Type
Line and Load Terminal
Description
LINE AND LOAD TERM
extra long description
ETN TA250KB LINE AND LOAD TERMINAL
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory terminal, Optional Cu pressure terminals, 250 A, #4 AWG-350 kcmil Cu, Frame J-K, Series C, Line and load
Additional Information
media
Yes
dimensions
2.0000 IN X 1.0000 IN X 0.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TA250KB
GTIN
00786679511961
UPC
786679511961
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TA250KB.
Jump To:

Similar Items

Similar items are close alternatives to TA250KB, though they may not be 100% alike.

Etn L/L Terminal 250A JT Fram
  • Our Part #: TA250KB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TA250KB - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat