TA602LD - Cu/Al Pressure Term Max Brkas 600 Accepts 2 3/0-35

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA602LD
Manufacturer
Eaton
Manufacturer's Part Number
TA602LD
Description
Cu/Al Pressure Term Max Brkas 600 Accepts 2 3/0-35
Eaton Molded Case Circuit Breaker Accessory Terminal, One Terminal and One Cover Per Pole Kit, 500 A, #3/0 Awg-350 Kcmil Cu/Al, Frame J-K, Series C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679852064 / 00786679852064
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TA602LD - Small Image
 
TA602LD - Large Image
 
TA602LD - Large Image
 
TA602LD - Large Image
 
TA602LD - Video
Attachments
 
 
TA602LD - Specification Sheet
Brochures
 
 
TA602LD - Brochure
Other Links
 
 
TA602LD - Other
 
TA602LD - Other
 
TA602LD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
500 A
Descriptions
Description
CU/AL PRESSURE TERM MAX BRKAS 600 ACCEPTS 2 3/0-35
Product Type
Cu/Al Pressureterm Max CB As 600 Accepts
extra long description
ETN TA602LD CU/AL PRESSURETERM MAX
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory terminal, One terminal and one cover per pole kit, 500 A, #3/0 AWG-350 kcmil Cu/Al, Frame J-K, Series C
Additional Information
media
Yes
dimensions
2.5000 IN X 1.9000 IN X 1.7000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
TA602LD
GTIN
00786679852064
UPC
786679852064
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat