ESLCL55W450SM - *Delisted* 55W Led Hid 50K E26/E39 Base

Esl Vision

  • $51.94 (Each)
  • $51.94 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLCL55W450SM
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-CL-55W-450S-M
Description
*Delisted* 55W Led Hid 50K E26/E39 Base
55 Watt, CL Iv Series, E26 Base, 5387 LM, 5000 Kelvin, 120-277 Vac
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
842219136299 / 00842219136299
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.94 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ESLCL55W450SM - Small Image
 
ESLCL55W450SM - Large Image
Attachments
 
 
ESLCL55W450SM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DELISTED* 55W LED HID 50K E26/E39 BASE
extra long description
ESL ESL-CL-55W-450S-M 55 Watt, CL I
Product Type
55 Watt, CL Iv Series, E26 Base, 5387 LM, 5000 Kelvin, 120-27
Long Description
55 Watt, CL IV Series, E26 Base, 5387 LM, 5000 Kelvin,120-277 VAC
Manufacturer Information
Brand
ESL Vision
Manufacturers Part Number
ESL-CL-55W-450S-M
GTIN
00842219136299
UPC
842219136299
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.94
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat