112 - Recp Single Surface 50A 125/250V 3P3W BK

Eaton

  • $11.79 (Each)
  • $11.79 (Each)

  • $117.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
112
Manufacturer
Eaton
Manufacturer's Part Number
112
Description
Recp Single Surface 50A 125/250V 3P3W BK
Duplex Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 4.00 In Length, 3.28 In Width, 1.24 In Height, Nylon Material, Black, Tamper Resistant, Weather Resistant, Corrosion Resistant, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664196409 / 00032664196409
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.79 (Each)
Standard Packaging
$117.90 (Per 10)
Resources
Images
 
 
112 - Large Image
 
112 - Small Image
Specifications Sheets
 
 
112 - Specification Sheet
Brochures
 
 
112 - Brochure
Other Links
 
 
112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4.00 in
Width
3.28 in
Height
1.24 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP SINGLE SURFACE 50A 125/250V 3P3W BK
Long Description
Duplex Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 4.00 in Length, 3.28 in Width, 1.24 in Height, Nylon Material, Black, Tamper Resistant, Weather Resistant, Corrosion Resistant, 0.1000 lb
Features
Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 10-50 3-Pole/3-Wire feature heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
50 A, 125/250 VAC, Duplex Receptacle, Black
Special Features
Wiring Type Back and Side Wire
extra long description
EWD 112 Recp Single Surface 50A 125
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;NOM 426;RoHS Compliant;Listed to UL498 .file no. E15058
Made in USA
yes
dimensions
2.5000 IN X 5.0000 IN X 10.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
112
GTIN
00032664196409
UPC
032664196409
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight
0.1000 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
10-50R
standard
NOM,UL Listed,cULus Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat