2134V - Wallplate 1G Toggle Thermoset STD Iv

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $7.04 (Per 10)

  • $70.40 (Per 100)

  • $140.80 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2134V
Manufacturer
Eaton
Manufacturer's Part Number
2134V-BOX
Description
Wallplate 1G Toggle Thermoset STD Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Single- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751820 / 00032664751820
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$7.04 (Per 10)
Standard Packaging
$140.80 (Per 200)
Resources
Images
 
 
2134V - Small Image
 
2134V - Large Image
 
2134V - Large Image
 
2134V - Large Image
 
2134V - Video
Specifications Sheets
 
 
2134V - Specification Sheet
Attachments
 
 
2134V - Specification Sheet
Other Links
 
 
2134V - Other
 
2134V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoset
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.50 (H) in;0.40 (W) x 0.93 (H) in (Cutout), 0.080 in Thickness, Screw Mount, Thermoset Material, Ivory, 0.06 lb
Special Features
Standard Grade;Flush Fitting;Warp Resistant
Description
WALLPLATE 1G TOGGLE THERMOSET STD IV
Features
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Standard Size, Toggle Wallplates, Thermoset
extra long description
EWD 2134V Wallplate 1G Toggle Therm
Additional Information
dimensions
2.75 (W) x 4.50 (H) in;0.40 (W) x 0.93 (H) in (Cutout)
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
25 CT;200 PK
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2134V-BOX
GTIN
00032664751820
UPC
032664751820
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight
0.06 lb
Weight per each
0.05
Carton
10
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat