2506WB0X - Lampholder FL Slimline SLD Stationary WH

Eaton

  • $6.86 (Each)
  • $6.86 (Each)

  • $685.54 (Per 100)

In-Stock: 10 available locally (Natchitoches, LA) ( change location)
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
2506WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2506W-BOX
Description
Lampholder FL Slimline SLD Stationary WH
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494901 / 00032664494901
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.86 (Each)
Carton
$6.86 (Each)
Standard Packaging
$685.54 (Per 100)
Stock Availability
Natchitoches
10 (Check another store)
Alexandria
0
All Stores
630
Resources
Other Links
 
 
2506WB0X - Other
 
2506WB0X - Other
 
2506WB0X - Other
Images
 
 
2506WB0X - Small Image
 
2506WB0X - Large Image
 
2506WB0X - Large Image
 
2506WB0X - Large Image
 
2506WB0X - Large Image
Attachments
 
 
2506WB0X - Specification Sheet
Brochures
 
 
2506WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Slimline Fluorescent
Material
Thermoset Plastic
Terminal Type
Push in Wire
Voltage Rating
600 V ac
Material, Color, and Finish
Base Type
Plunger
Color
White
Dimensions and Weight
Height
1.73 in;43.9 mm
Width
1.31 in;33.2 mm
Descriptions
Description
LAMPHOLDER FL SLIMLINE SLD STATIONARY WH
Extra Long Description
EWD 2506W-BOX Lampholder FL Slimlin
Features
Fluorescent Lampholder Recessed Double Contact Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Recessed double-contact (2500, 2501) lampholders can be used for flush or surface mounting. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots.
Long Description
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 1.73 in Height, 1.31 in Width
Product Type
Fluorescent Lampholder
Short Description
Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard
Special Features
Captive Pal Nut for Easy Mounting
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 2.0000 IN
Mounting Type
Flush Mount/Surface Mount
Package Quantity
1 ct
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2506W-BOX
GTIN
00032664494901
UPC
032664494901
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fluorescent Lighting
Standard
CSA Certified,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2506WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2506WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 2506WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL311 Bryant Electric 00883778112331
2506W Eaton Wiring Devices 00032664494901
HBL2989 Hubbell Wiring Device-Kellems 00783585809083
2537 Leviton 00078477775271
467 Leviton 00078477117736
45233 Morris 00601986452335
2537 Legrand Pass & Seymour 00785007225372
467 Legrand Pass & Seymour 00785007404678
96S Atlas Lighting Products n/a
517 Leviton 00078477107706

* All prices subject to change.

Begin Live Chat