2507WB0X - Lampholder FL Slimline SLD Plunger WH

Eaton

  • $7.32 (Each)
  • $7.32 (Each)

  • $73.24 (Per 10)

  • $732.45 (Per 100)

In-Stock: 10 available locally (Spring, TX) ( change location)
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
2507WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2507W-BOX
Description
Lampholder FL Slimline SLD Plunger WH
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 1000 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494956 / 00032664494956
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.32 (Each)
Carton
$73.24 (Per 10)
Standard Packaging
$732.45 (Per 100)
Stock Availability
Spring
10 (Check another store)
Houston RDC
0
All Stores
641
Resources
Images
 
 
2507WB0X - Small Image
 
2507WB0X - Large Image
 
2507WB0X - Large Image
 
2507WB0X - Large Image
 
2507WB0X - Large Image
Attachments
 
 
2507WB0X - Specification Sheet
Brochures
 
 
2507WB0X - Brochure
Other Links
 
 
2507WB0X - Other
 
2507WB0X - Other
 
2507WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Slimline Fluorescent
Material
Thermoset Plastic
Terminal Type
Push in Wire
Voltage Rating
1000 V ac
Material, Color, and Finish
Base Type
Plunger
Color
White
Dimensions and Weight
Height
1.73 in;43.9 mm
Width
1.31 in;33.2 mm
Descriptions
Description
LAMPHOLDER FL SLIMLINE SLD PLUNGER WH
Extra Long Description
EWD 2507W-BOX Lampholder FL Slimlin
Features
Fluorescent Lampholder Slimline. Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots.
Long Description
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 1000 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 1.73 in Height, 1.31 in Width
Product Type
Fluorescent Lampholder
Short Description
Fluorescent Lampholder, 1000 VAC, 660 W
Special Features
Captive Pal Nut for Easy Mounting
Additional Information
Dimensions
1.6740 IN X 1.8910 IN X 1.3160 IN
Mounting Type
Flush Mount/Surface Mount
Package Quantity
1 ct
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2507W-BOX
GTIN
00032664494956
UPC
032664494956
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Fluorescent Lighting
Standard
UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2507WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2507WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 2507WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL310 Bryant Electric 00883778112324
2507W Eaton Wiring Devices 00032664494956
2536 Hubbell Wiring Device-Kellems 50169025369
2536 Leviton 00078477554326
466 Leviton 00078477117729
45232 Morris 00601986452328
2536 Legrand Pass & Seymour 00785007225365
466 Legrand Pass & Seymour 00785007404661
96P Atlas Lighting Products n/a
HBL2988 Hubbell Wiring Device-Kellems 00783585809076

* All prices subject to change.

Begin Live Chat